Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3183 60 00
Zoro # G804860142
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Color Black
- Overall Length 2 7/32 in
- Connection Type Push-to-Connect x Push-to-Connect x Push-to-Connect
- System of Measurement Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3183 60 00
- Zoro # G804860142
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 2 7/32 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Details
Item | Fractional Push-to-Connect Fitting |
Specific Fitting Shape | Tee |
Color | Black |
Connection Type | Push-to-Connect x Push-to-Connect x Push-to-Connect |
System of Measurement | Imperial |
Application | Packaging, Air, Robotics, Semi-Conductors, Textile |
End Connection Type | Push-to-Connect |
Fitting Side C Connection Type | Push-to-Connect |
Maximum Operating Temperature | 176 Degrees F |
Minimum Operating Temperature | -4 Degrees F |
Maximum Operating Pressure | 290 psi |
Fitting Side A Connection Type | Push-to-Connect |
For Tube OD | 3/8 in x 3/8 in |
Vacuum Rating | 28 inHg |
Fitting Material | Nylon |
Fitting Body Material | Nylon |
Fitting Side B Connection Type | Push-to-Connect |
Fitting Shape | Tee |
Includes Pre-Applied Thread Sealant | No |
Description
Fractional Push-to-Connect Fitting, Application Packaging, Air, Robotics, Semi-Conductors, Textile, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR15173)
- URREA Heavy duty chain pipe cutter 1/2"-2-1/2" (4186)
- ANVIL 1-1/2" x 3/4" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300154002)
- ZORO SELECT 2" NPT Brass Swing Check Valve (10F327)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3175 04 10)
- LEGRIS Push-to-Connect, Threaded Elbow, 16mm Tube Size, Nylon, Black (3199 16 17)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3166 08 60)
- LEGRIS Barbed, Push-to-Connect Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3182 04 00)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3009 56 20)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3131 04 13)
- TECHNIFIT Fitting, PTC, Swivel Male "Y", 1/2" x 1/4" Male NPT (PWT1/2-N2)
- Legris Push-to-Connect Tube Fittings