Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3166 55 56
Zoro # G804860166
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer
- System of Measurement Imperial/Metric
- Overall Length 1 13/16 in
- Pipe Size 8 mm
- Application Air, Cutting Fluids, Inert Gases, Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3166 55 56
- Zoro # G804860166
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 13/16 in |
Pipe Size | 8 mm |
For Tube Outside Diameter | 3/16 in |
Fitting Side B Pipe Size | 8 mm |
Fitting Pipe Size | 8 mm |
Fitting Thread Size | M8 |
Fitting Side A Tube Outer Diameter | 3/16 in |
Description
Fractional Push-to-Connect Fitting, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Metric, Fitting Side B Pipe Size 8 mm, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Material Nylon, Fitting Thread Size M8, Color Black, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 13/16 in, Specific Fitting Shape Reducer, Release Type Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-6)
- KISSLER Gasket, Rubber, Mansfield (70-0087)
- ILC Replacement for Clearchoice Clch101 Filter, PK 12 (CLCH101 12-PACK)
- MILWAUKEE TOOL 7/8 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2656R)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3118 12 21)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 56 14)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 17)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 10mm Tube Size, Nylon, Black, 10 PK (3166 10 12)
- LEGRIS Nylon Elbow, Push-To-Connect x MNPT, For 3/8 in Tube OD, 1/4 in Pipe Size, Black, 10 Pack (3109 60 14)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 16mm Tube Size, Nylon, Black (3108 16 17)
- LEGRIS Push-to-Connect, Threaded Swivel Male Elbow, 1/4 in Tube Size, Brass, Silver (3609 56 14)
- Legris Tube Fittings