Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3156 60 00
Zoro # G004860171
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Union
- Application Air, Cutting Fluids, Inert Gases, Vacuum
- Connection Type Push-to-Connect x Push-to-Connect
- System of Measurement Imperial
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3156 60 00
- Zoro # G004860171
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 15/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Description
Fractional Push-to-Connect Fitting, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Nylon, Color Black, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Union, Release Type Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 3/8" FNPT Full Port Brass Ball Valve (1094-6)
- B & K/MUELLER INDS(IMPORT) 1" Blk Pipe Cap (521-405HN)
- PARKER 1/2" x 3/8" Compression x FNPT 316 SS Female Branch Tee (8FBT6N-316)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (516LF-HGMHDF)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 8mm Tube Size, Nylon, Black, 10 PK (3166 08 10)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3175 04 10)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Nylon, Black, 10 PK (3175 56 10)
- LEGRIS Nylon Elbow, Push-To-Connect x MNPT, For 1/2 in Tube OD, 3/8 in Pipe Size, Black, 10 Pack (3109 62 18)
- LEGRIS Push-to-Connect, Threaded Elbow, 16mm Tube Size, Nylon, Black (3199 16 17)
- LEGRIS Barbed Plug, 3/8 in Tube Size, Polymer, Red, 10 PK (3126 60 00)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-12mm Tube OD x 1/2" MNPT (ZUSA-PTC-PBT-31)
- Legris Tube Fittings