Legris

Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black


product price: $5.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Specific Fitting Shape Standpipe
  • Connection Type Push-to-Connect x MNPT
  • Application Air, Cutting Fluids, Inert Gases, Vacuum
  • Pipe Size 3/8 in
  • Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pipe Size 3/8 in
Overall Length 1 13/32 in
Fitting Side A Tube Outer Diameter 3/8 in
Fitting Side B Pipe Size 3/8 in
Fitting Pipe Size 3/8 in
Fitting Thread Size 3/8
For Tube Outside Diameter 3/8 in

Description

Fractional Push-to-Connect Fitting, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Nylon, Fitting Thread Size 3/8, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape Standpipe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.