Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3113 56 18
Zoro # G705307241
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Vacuum Rating 28 inHg
- Compatible Tube Hardness 95 Shore A
- Color Black
- System of Measurement Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3113 56 18
- Zoro # G705307241
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 3/32 in |
Fitting Thread Size | 3/8 |
Pipe Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 3/8 in |
Description
Fractional Push-to-Connect Fitting, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Nylon, Fitting Thread Size 3/8, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 3/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERPIK Ezselect Hh Shwrhd Chrm (LAR-563E)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 208V, Single, Three Phase (ES120-54-G)
- HAM-LET Instrumentation Check Valve (H-400-SS-L-3/8-1/3PSI)
- NIBCO 1" NOM C x 1/2" FNPT Copper Reducing Adapter (603R 1x1/2)
- LEGRIS Barbed, Push-to-Connect Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3182 04 06)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3180 60 00)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3109 04 13)
- LEGRIS Push-to-Connect Union Elbow, 1/4 in Tube Size, Brass, Silver (3602 56 00)
- LEGRIS Push-to-Connect Male Run Tee, 8mm Tube Size, Nylon, Black, 10 PK (3103 08 17)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 21)
- PARKER Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Nylon, White, 10 PK (6505 60 14WP2)
- Legris Tube Fittings