Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3113 55 11
Zoro # G505307250
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Fitting Thread Size 1/8
- Minimum Operating Temperature -4 Degrees F
- Maximum Operating Pressure 290 psi
- Includes Pre-Applied Thread Sealant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3113 55 11
- Zoro # G505307250
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Thread Size | 1/8 |
Fitting Side B Pipe Size | 1/8 in |
Overall Length | 1 1/16 in |
Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 3/16 in |
Description
Fractional Push-to-Connect Fitting, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Material Nylon, Fitting Thread Size 1/8, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch x 3/4 Inch Slip x Threaded PVC Bushing SCH 80 (8213470)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-WS1)
- ASCO Rebuild Kit, for 4EMF4 (304359)
- CASH VALVE Pressure Regulator, Water/Air, 3/4" Inlet (BFDWSSBBS01-D0025)
- LEGRIS Push-to-Connect, Threaded Male Connector, 4mm Tube Size, Nylon, Black, 10 PK (3101 04 10)
- LEGRIS Push-to-Connect, Threaded Swivel Male Elbow, 10mm Tube Size, Brass, Silver (3609 10 13)
- LEGRIS Barbed, Push-to-Connect Plug-In Run Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3183 56 00)
- LEGRIS Push-to-Connect, Threaded Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3109 12 22)
- LEGRIS Union Tee, 3/8 in Tube Size, Push-to-Connect, Nylon, Black, 10 Pack (3104 60 00)
- LEGRIS Push-to-Connect Union Tee, 1/4 in x 5/32 in Tube Size, Nylon, Black, 10 PK (3104 56 04)
- JOHN GUEST Push-to-Connect Reducer Union, 5/16 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI201008S-PK10)
- Legris Tube Fittings