Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3108 55 11
Zoro # G604860038
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Color Black
- Connection Type MNPT x Push-to-Connect x Push-to-Connect
- System of Measurement Imperial
- Application Air, Cutting Fluids, Inert Gases, Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3108 55 11
- Zoro # G604860038
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 11/16 in |
Pipe Size | 1/8 in |
For Tube Outside Diameter | 3/16 in |
Fitting Pipe Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 3/16 in |
Fitting Side C Tube Outer Diameter | 3/16 in |
Fitting Side A Pipe Size | 1/8 in |
Fitting Thread Size | 1/8 |
Description
Fractional Push-to-Connect Fitting, Application Air, Cutting Fluids, Inert Gases, Vacuum, Color Black, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Side C Tube Outer Diameter 3/16 in, Fitting Material Nylon, Maximum Operating Pressure 290 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" NOM FTG x C Copper 90 Degree Elbow (6072LT 1)
- KOHLER Cartridge Assembly (1006810)
- PRIME-LINE Faucet Hose Sprayer Guide, Plastic Construction, Black in Color with Chrome Ring 2 Pack (MP53055)
- STREAMLINE 1/2" C x FPT Copper 90 Degree High Ear Elbow (A 03038NL)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 4mm Tube Size, Nylon, Black, 10 PK (3166 04 06)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 13)
- LEGRIS Push-to-Connect, Threaded Male Run Tee, 3/8 in Tube Size, Nylon, Black, 10 PK (3103 60 14)
- LEGRIS Push-to-Connect, Threaded Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3199 04 19)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3175 08 21)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in Tube Size, Brass, Silver (3601 08 13)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect Polybutylene Conversion Coupling (FSBPBC12)
- Legris Push-to-Connect Tube Fittings