Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3108 53 10
Zoro # G504995137
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Size 1/8 in
- Connection Type BSPT x Push-to-Connect x Push-to-Connect
- Application Air, Cutting Fluids, Inert Gases, Vacuum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3108 53 10
- Zoro # G504995137
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 1/8 in |
Overall Length | 1 3/32 in |
Fitting Side C Tube Outer Diameter | 1/8 in |
Fitting Thread Size | R1/8 BSPT |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side A Pipe Size | 1/8 in |
Description
Fractional Push-to-Connect Fitting, Application Air, Cutting Fluids, Inert Gases, Vacuum, Color Black, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Side C Tube Outer Diameter 1/8 in, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD 50 gal., Commercial Electric Water Heater, 208 VAC, 1 or 3 Phase (ES50-18-G)
- ZORO SELECT Brass Male Tee, MNPT, 1/2" Pipe Size (6AYV4)
- SLOAN Battery Replacement Kit, For 100 and 150 Faucets (EAF-1000)
- BECK 1-1/2" x 4" Black Pipe Nipple Sch 80 (0332633007)
- LEGRIS Push-to-Connect, Threaded Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3199 04 19)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3140 62 00)
- LEGRIS Swivel Elbow, Brass, Black (VS369PTCR-10-6)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 6mm Tube Size, Nylon, Black, 10 PK (3108 06 10)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3199 04 10)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3108 14 17)
- LEGEND VALVE 1/2" SMART CLICK TEE (465-213)
- Legris Push-to-Connect Tube Fittings