Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3049 04 11
Zoro # G704860082
original price:
$16.11
21% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Twin Banjo Elbow Adapter
- Connection Type MNPT x Push-to-Connect x Push-to-Connect
- Overall Length 13/16 in
- Color Black
- System of Measurement Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3049 04 11
- Zoro # G704860082
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 13/16 in |
Pipe Size | 1/8 in |
For Tube Outside Diameter | 5/32 in |
Fitting Side C Tube Outer Diameter | 5/32 in |
Fitting Thread Size | 1/8 |
Fitting Side A Pipe Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Pipe Size | 1/8 in |
Description
Fractional Push-to-Connect Fitting, Application Packaging, Air, Robotics, Semi-Conductors, Textile, Color Black, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Side C Tube Outer Diameter 5/32 in, Fitting Material Nylon, Maximum Operating Pressure 290 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU3)
- LEGEND VALVE 5/8x3/8x1/4 T-598NL ANGLE STOP (114-630NL)
- CHEMTROL Ball Valve, 1-1/2" Pipe, 2-Way Body (NL94T5C)
- ZORO SELECT Escutcheon Nipple, 3-1/4" L, Unfinished (30329)
- LEGRIS Push-to-Connect, Threaded Male Swivel Elbow, 5/32 in Tube Size, Brass, Silver (3699 04 10)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/2 in Tube Size, Nylon, Black, 10 PK (3108 62 18)
- LEGRIS Push-to-Connect, Threaded Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3175 08 10)
- LEGRIS Nylon Elbow, Push-to-Connect x MNPT, For 4/8 in Tube OD, 3/8 in Pipe Size, Black, 10 PK (3109 60 18)
- LEGRIS Push-to-Connect Bulkhead Union, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3116 08 00)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/4 in Tube Size, Brass, Silver (3608 06 13)
- TECHNIFIT Fitting, PTC, Male Branch Tee, Brass, 5/16"x 1/8" Male NPT (B516-01MT)
- Legris Push-to-Connect Tube Fittings