Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3036 60 14
Zoro # G104859983
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- System of Measurement Imperial
- Overall Length 1 7/16 in
- Connection Type Push-to-Connect x FNPT
- Application Air, Cutting Fluids, Inert Gases, Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3036 60 14
- Zoro # G104859983
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 7/16 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Fitting Thread Size | 1/4 |
For Tube Outside Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Description
Fractional Push-to-Connect Fitting, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Nylon, Fitting Thread Size 1/4, Color Black, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape Straight Connector, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T & S BRASS & BRONZE WORKS 3/16 in. Big Flow Seat washer (001088-45)
- PARKER Bulkhead Union, Carbon Steel, Comp, 3/8In (6BC6-S)
- INTERDESIGN Drying Mat Mfbr Wheat Lg (41240)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 5m, PK10 (G1PE5-Q)
- LEGRIS Push-to-Connect, Threaded Metric All Metal Push-to-Connect Fitting, Brass, Silver (3631 04 10)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3148 56 11)
- LEGRIS Push-to-Connect Unequal Union, 3/8 in x 1/2 in Tube Size, Nylon, Black, 10 PK (3106 60 62)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 21)
- LEGRIS Push-to-Connect Elbow, 1/2 in Tube Size, Nylon, Black, 10 PK (3102 62 00)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 6mm Tube Size, Nylon, Black, 10 PK (3108 06 13)
- TECHNIFIT Fitting, PTC, Union, 16mm (PUC16)
- Legris Push-to-Connect Tube Fittings