Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3014 56 18
Zoro # G404860016
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Color Black
- Overall Length 1 13/16 in
- Pipe Size 3/8 in
- Application Air, Cutting Fluids, Inert Gases, Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3014 56 18
- Zoro # G404860016
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 13/16 in |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/4 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Thread Size | 3/8 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Fractional Push-to-Connect Fitting, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Nylon, Fitting Thread Size 3/8, Color Black, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 13/16 in, Specific Fitting Shape Straight Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 1/8" Barbed x 1/4" MNPT 90 Degree Elbow PK 10 (L4-2WP)
- AMERICAN STANDARD Shank Extension Kit, Brass (M960131-0070A)
- COLDER 3/8" x 1/2" Barbed Inline Insert (NS4D22006)
- KOHLER Mastershower 60" Metal Shower Hose (9514-SN)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 13)
- LEGRIS Push-to-Connect Union, Stainless Steel, Silver (3806 56 00)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/32 in Tube Size, Brass, Silver (3699 04 19)
- LEGRIS Barbed, Push-to-Connect Elbow, 5/32 in Tube Size, Nylon, Black, 10 PK (3182 04 56)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3175 10 17)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 13/32 in Tube Size, Brass, Silver (3699 10 17)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (171PLP-10M-4G)
- Legris Push-to-Connect Tube Fittings