Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3009 60 11
Zoro # G304860048
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Size 1/8 in
- Color Black
- System of Measurement Imperial
- Overall Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3009 60 11
- Zoro # G304860048
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 1/8 in |
Overall Length | 1 1/4 in |
For Tube Outside Diameter | 3/8 in |
Fitting Thread Size | 1/8 |
Fitting Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/8 in |
Description
Fractional Push-to-Connect Fitting, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Nylon, Fitting Thread Size 1/8, Color Black, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape 90 Degrees Elbow, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAREX Carex FGB302C00000 5 x 15 x 16 in. Raised Toilet Seat (FGB302C00000)
- X-RISER 1/2in. MPT x 1/2in. CTS SDR 7in. x 36in. OAL Riser Service Head Adapter-Anode-Less Full Flex Riser (XR-10B-8-36-L-ZDC)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (06Q221N06038)
- ZORO SELECT Tubing Cutter, Ratcheting, 1/4 to 1-1/8" (3KRF9)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 20)
- LEGRIS Push-to-Connect Union, 12mm Tube Size, Nylon, Black, 10 PK (3106 12 00)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 3/8 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK (3175 60 14)
- LEGRIS Push-to-Connect, Threaded Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3109 04 14)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3151 56 00)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3218 03 09)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 8mm x 1/2" Male BSPT (R) (PL08-04)
- Legris Push-to-Connect Tube Fittings