Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3009 53 20
Zoro # G604995136
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Color Black
- Pipe Size 3/16 in
- Overall Length 3/4 in
- Connection Type Push-to-Connect x UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3009 53 20
- Zoro # G604995136
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 3/16 in |
Overall Length | 3/4 in |
For Tube Outside Diameter | 1/8 in |
Fitting Thread Size | 10-32 |
Fitting Side B Pipe Size | 3/16 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Pipe Size | 3/16 in |
Description
Fractional Push-to-Connect Fitting, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type UNF, Fitting Side B Pipe Size 3/16 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Nylon, Fitting Thread Size 10-32, Color Black, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 3/4 in, Specific Fitting Shape 90 Degrees Elbow, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Coupling, Ductile Iron, 3 in, Class 150 (0390006849)
- CHICAGO FAUCET Vacuum Breaker Cover and Screw Kit (892-254KJKCP)
- PFISTER Faucet Valve Cartridges, Cartridge Wkp-5 (974-0440)
- DIXON Adapter, 1-1/2In, 250psi, Male AdapterxMNPT (G150-F-BR)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver (3601 06 13)
- LEGRIS Push-to-Connect, Threaded Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 67)
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 8mm Tube Size, Brass, Silver (3609 08 13)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 1/8 in Tube Size, Nylon, Black, 10 PK (3166 53 56)
- LEGRIS Push-to-Connect, Threaded Extended Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3129 08 14)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3108 14 17)
- PARKER Push-to-Connect Union, 1/4 in Tube Size, PVDF, Silver (362PW-4)
- Legris Tube Fittings