Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3009 04 20
Zoro # G905307256
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Maximum Operating Pressure 290 psi
- Fitting Thread Size 10-32
- Pipe Size 3/16 in
- Compatible Tube Hardness 95 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3009 04 20
- Zoro # G905307256
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Thread Size | 10-32 |
Pipe Size | 3/16 in |
Fitting Side B Pipe Size | 3/16 in |
Overall Length | 3/4 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Pipe Size | 3/16 in |
For Tube Outside Diameter | 5/32 in |
Description
Fractional Push-to-Connect Fitting, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type UNF, Fitting Side B Pipe Size 3/16 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Nylon, Fitting Thread Size 10-32, Color Black, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 3/4 in, Specific Fitting Shape 90 Degrees Elbow, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST 90 Stem Elbow, 1/2 In.CTS, PEX, White (PEI222020)
- GERBER Tub/Shower Cold Cartridge, Brass, Ceramic (98-709)
- BOBRICK Channel-Frame Mirror (165 1830)
- KEENEY END CONT WSTE DC W 3/4BR (119AWK)
- LEGRIS Push-to-Connect, Threaded Male Swivel Elbow, 8mm Tube Size, Brass, Silver (3609 08 17)
- LEGRIS Push-to-Connect, Threaded Elbow, 16mm Tube Size, Nylon, Black (3199 16 21)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3106 53 04)
- LEGRIS Push-to-Connect Union, Stainless Steel, Silver (3806 56 00)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 6mm Tube Size, Nylon, Black, 10 PK (3114 06 13)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3199 04 10)
- NORGREN Push-to-Connect Swivel Elbow, 1/8 in Tube Size, PBT, White, 10 PK (M24470118)
- Legris Push-to-Connect Tube Fittings