Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black
Mfr # 3008 04 14
Zoro # G505307236
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Side C Pipe Size 1/4 in
- Minimum Operating Temperature -4 Degrees F
- Pipe Size 1/4 in
- Release Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3008 04 14
- Zoro # G505307236
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side C Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Overall Length | 1 1/16 in |
Fitting Thread Size | 1/8 |
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 5/32 in |
Description
Fractional Push-to-Connect Fitting, Application Air, Cutting Fluids, Inert Gases, Vacuum, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type FNPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Inline (107-637-NP)
- ZORO SELECT 3/4" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL322)
- KOHLER Solenoid Kit (1111139)
- ANVIL Coupling, Steel, 1 1/2 in, NPT, Class 150 (0321200073)
- LEGRIS Push-to-Connect Metric Push-to-Connect Fitting, Polymer, Black (3143 04 08)
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 3/8 in Tube Size, Brass, Silver (3609 60 18)
- LEGRIS Push-to-Connect, Threaded Extended Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3129 04 14)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3113 10 21)
- LEGRIS Push-to-Connect Wye Union, 1/4 in x 3/8 in Tube Size, Nylon, Black, 10 PK (3140 56 60)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 10)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 13/32 in Tube Size, Brass, Silver (3699 10 13)
- Legris Tube Fittings