Shop All Flared Tube Fittings
Legris
Fractional Push-to-Connect Fitting
Mfr # 3159 04 11
Zoro # G904850883
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Size 1/8 in
- Color Black
- System of Measurement Imperial
- Vacuum Rating 28 inHg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3159 04 11
- Zoro # G904850883
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Pipe Size | 1/8 in |
Fitting Thread Size | 1/8 |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Pipe Size | 1/8 in |
Overall Length | 27/32 in |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 1/8 in |
Description
Fractional Push-to-Connect Fitting, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Nylon, Fitting Thread Size 1/8, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 27/32 in, Specific Fitting Shape 90 Degrees Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Swivel Male "Y", 6mm x 1/4" Male BSPT (R) (PWT06-02)
- LEGEND VALVE 3/4" T532CP NO LEAD CHROME HB (107-424NL)
- MOEN Fauct Kit Pullout Chr Ll (CA87316C)
- ZORO SELECT 5/16" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD2)
- LEGRIS Metric Push-to-Connect Fitting (3189 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3188 12 00)
- LEGRIS Metric Push-to-Connect Fitting (3106 06 10)
- LEGRIS Brass Metric Compression Fitting (0105 05 10)
- LEGRIS All Metal Push to Connect Fitting (3816 06 00)
- LEGRIS Metric Push-to-Connect Fitting (3129 08 10)
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704070-06)
- Legris Tube Fittings