Shop All Pneumatic Flow Control Valves
Legris
FlowCntrl Regulator, Mini, 4mm, Tube x UNF
Mfr # 7660 04 20
Zoro # G0610924
original price:
$20.79
4% off
new price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 1
- Max. Temp. 158 Degrees F
- Connection Tube x UNF
- Valve Inlet Port 5/32 in Push To Connect
- Valve Outlet Port 10-32 UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7660 04 20
- Zoro # G0610924
- UPC # 820099328126
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 10-32 |
Tube Size | 4mm |
Details
Item | Flow Control Valve |
Directions Controlled | 1 |
Max. Temp. | 158 Degrees F |
Connection | Tube x UNF |
Valve Inlet Port | 5/32 in Push To Connect |
Valve Outlet Port | 10-32 UNF |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 5/32 in Push To Connect, Valve Outlet Port 10-32 UNF, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-15/16 Bore Dia., 14 # of Teeth (80BS14H X 1 15/16)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 102" (A102)
- ADAPTALL Hose Adapter, 22 mm, Metric, 1/4", NPT (9235-22-04)
- DIXON Push-Loc Barb to Industrial Plug, Steel (D2B3)
- LEGRIS Compact Flow Control, 8mm Tube, 1/4 In (7065 08 13)
- LEGRIS FlowCntrl Regulator, Inline, 1/4"T, Tube (7770 56 00)
- LEGRIS FlowCntrl Regulator, Inline, 5/32"T, Tube (7770 04 00)
- LEGRIS Flow Control Regulator, 1/4 In OD (7065 56 14)
- LEGRIS Miniature Flow Control, 8mm Tube, 1/4 In (7665 08 13)
- LEGRIS Axial Valve, FNPT, 2" x 2" (4203 50 44 20)
- FESTO One-Way Flow Control Valve GR-M5-B (GR-M5-B)
- Legris Pneumatic Valves