Shop All Pneumatic Flow Control Valves
Legris
FlowCntrl Regulator, Mini, 1/4", 1/8"P, MNPT
Mfr # 7665 56 11
Zoro # G0321483
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 158 Degrees F
- Directions Controlled 1
- Connection MNPT x Tube
- Valve Inlet Port 1/4 in Push To Connect
- Valve Outlet Port 1/8 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7665 56 11
- Zoro # G0321483
- UPC # 820099518824
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/8" |
Tube Size | 1/4" |
Details
Item | Flow Control Valve |
Max. Temp. | 158 Degrees F |
Directions Controlled | 1 |
Connection | MNPT x Tube |
Valve Inlet Port | 1/4 in Push To Connect |
Valve Outlet Port | 1/8 in NPT |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 1/4 in Push To Connect, Valve Outlet Port 1/8 in NPT, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 3280-8MGT-12 (3280-8MGT-12)
- DODGE 205 Intermediate Duty Non-Expansion Single Lip Value Line Flange Mount Ball Bearing Unit, 1 in Bore (123611)
- DAYTON Motor Start Capacitor, 36-43 MFD, Round (6FLK7)
- SMC Valve, 5Body Port, 2 Pstn, 24VDC, 1/8" Port (SY5120-5LOZ-01T)
- LEGRIS Flow Control Regulator, Tube Sz 4mm (7010 04 19)
- LEGRIS Quick Exhaust Valve, 1/2 In (7982 22 22)
- LEGRIS Flow Control Regulator, 6mm (7770 06 00)
- LEGRIS Compact Flow Control, 8mm Tube, 1/8 In (7065 08 10)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7010 08 17)
- LEGRIS Miniature Flow Control, 8mm Tube, 1/4 In (7665 08 13)
- FOSTER Fost-Air 3 Way Sleeve Valve, 1/8"NPT (3W125)
- Legris Pneumatic Valves