Shop All Pneumatic Flow Control Valves
Legris
FlowCntrl Regulator, Inline, 1/4"T, Tube
Mfr # 7770 56 00
Zoro # G2483126
original price:
$42.89
5% off
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 1
- Max. Temp. 158 Degrees F
- Connection Tube
- Valve Inlet Port 1/4 in Push To Connect
- Valve Outlet Port 1/4 in Push to Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 7770 56 00
- Zoro # G2483126
- UPC # 820099518800
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Tube Size | 1/4" |
Details
Item | Flow Control Valve |
Directions Controlled | 1 |
Max. Temp. | 158 Degrees F |
Connection | Tube |
Valve Inlet Port | 1/4 in Push To Connect |
Valve Outlet Port | 1/4 in Push to Connect |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 1/4 in Push To Connect, Valve Outlet Port 1/4 in Push to Connect, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SF, 1-5/8" Bore (SF-1-5/8)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPX15-215D1)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, SSR14ZZ (SSR-14-ZZ)
- DEUBLIN Union 1 1/2 NPT RH (557-000-001)
- LEGRIS Flow Control Regulator, 6mm OD (7660 06 10)
- LEGRIS Compact Flow Control, 8mm Tube, 1/8 In (7065 08 10)
- LEGRIS Flow Control Regulator, Tube Sz 3/8 In (7045 60 14)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7040 08 17)
- LEGRIS Axial Valve, FNPT, 3/8" x 3/8" (4203 10 18 20)
- LEGRIS Flow Control Regulator, Tube Sz 1/4 In (7045 56 11)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 3/4gpm (FC050EP-000-3/4-PV)
- Legris Pneumatic Valves