Shop All Pneumatic Flow Control Valves
Legris
FlowCntrl Regulator, Comp, 1/4", 1/8"P, MNPT
Mfr # 7065 56 11
Zoro # G1670812
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 158 Degrees F
- Directions Controlled 1
- Connection MNPT x Tube
- Valve Inlet Port 1/4 in Push To Connect
- Valve Outlet Port 1/8 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7065 56 11
- Zoro # G1670812
- UPC # 820099321752
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/8" |
Tube Size | 1/4" |
Details
Item | Flow Control Valve |
Max. Temp. | 158 Degrees F |
Directions Controlled | 1 |
Connection | MNPT x Tube |
Valve Inlet Port | 1/4 in Push To Connect |
Valve Outlet Port | 1/8 in NPT |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 1/4 in Push To Connect, Valve Outlet Port 1/8 in NPT, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-05MJ (2403-06-05)
- D&D 133" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B130)
- NB Ball Spline Nut, 10 mm, 33 mm L (SSPF 10)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-3 (RC 30-3)
- LEGRIS Flow Control Regulator, Tube Sz 4mm (7010 04 19)
- LEGRIS Flow Control Regulator, 8mm OD (7660 08 17)
- LEGRIS FlowCntrl Regulator, Mini, 1/4", 1/8"P, MNPT (7665 56 11)
- LEGRIS Flow Control Regulator, 3/8 In OD (7770 60 00)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7010 56 20)
- LEGRIS Miniature Flow Control, 8mm Tube, 1/4 In (7665 08 13)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2201F-N01-07SA)
- Legris Pneumatic Valves