Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, Tube Sz 8mm
Mfr # 7010 08 13
Zoro # G0471554
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 1
- Max. Temp. 158 Degrees F
- Connection BSPP x Tube
- Valve Inlet Port 8mm Push To Connect
- Valve Outlet Port 1/4 in BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7010 08 13
- Zoro # G0471554
- UPC # 820099608396
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 8mm |
Details
Item | Flow Control Valve |
Directions Controlled | 1 |
Max. Temp. | 158 Degrees F |
Connection | BSPP x Tube |
Valve Inlet Port | 8mm Push To Connect |
Valve Outlet Port | 1/4 in BSPP |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 8mm Push To Connect, Valve Outlet Port 1/4 in BSPP, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Anvil Spring (NS11-27)
- DAYTON AC Gearmotor, Nameplate RPM 4, 0.32A, 115V (52JE17)
- IKO Shell Needle Roller Bearing, Inch, #BA2012ZOH (BA2012ZOH)
- FOSTER Plug, 1/4" 1/4"MPT, Brass (FP252)
- LEGRIS Flow Control Regulator, 4mm OD (7065 04 11)
- LEGRIS Flow Control Regulator, Tube Sz 6mm (7010 06 10)
- LEGRIS Flow Control Regulator, 8mm OD (7660 08 17)
- LEGRIS Flow Control Regulator, 6mm OD (7060 06 10)
- LEGRIS Flow Control Regulator, 1/4 In OD (7660 56 20)
- LEGRIS Miniature Flow Control, 6mm Tube, 1/8 In (7665 06 10)
- ARO Valve, E Series, E152WM (E152WM)
- Legris Pneumatic Flow Control Valves