Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, Tube Sz 6mm
Mfr # 7040 06 13
Zoro # G2996147
original price:
$36.00
5% off
new price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 1
- Max. Temp. 158 Degrees F
- Connection BSPP x Tube
- Valve Inlet Port 6mm Push To Connect
- Valve Outlet Port 1/4 in BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7040 06 13
- Zoro # G2996147
- UPC # 820099319124
- Country of Origin France
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 6mm |
Details
Item | Flow Control Valve |
Directions Controlled | 1 |
Max. Temp. | 158 Degrees F |
Connection | BSPP x Tube |
Valve Inlet Port | 6mm Push To Connect |
Valve Outlet Port | 1/4 in BSPP |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 6mm Push To Connect, Valve Outlet Port 1/4 in BSPP, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 25 ft Length, 300 psi (SLPL-625)
- SPEEDAIRE Filter Element (4ZK61)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (EFM3714T)
- RULAND Shaft Collar, Clamp, 2Pc, 14mm, Steel (MSP-14-F)
- LEGRIS Lockout Valve, 1/8 In, Brass (7886 11 11)
- LEGRIS Lockout Valve, 1/4 In, Brass (7886 14 14)
- LEGRIS Flow Control Regulator, Tube Sz 1/8 In (7040 06 10)
- LEGRIS Flow Control Regulator, 5/16 In Tube Sz (7015 08 14)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7040 08 13)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7015 56 14)
- FESTO One-Way Flow Control Valve GRLA-1/4-B (GRLA-1/4-B)
- Legris Pneumatic Flow Control Valves