Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, Tube Sz 6mm
Mfr # 7010 06 10
Zoro # G0945892
original price:
$24.72
12% off
new price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 1
- Max. Temp. 158 Degrees F
- Connection BSPP x Tube
- Valve Inlet Port 6mm Push To Connect
- Valve Outlet Port 1/8 in BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7010 06 10
- Zoro # G0945892
- UPC # 820099316680
- Country of Origin Spain
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/8" |
Tube Size | 6mm |
Details
Item | Flow Control Valve |
Directions Controlled | 1 |
Max. Temp. | 158 Degrees F |
Connection | BSPP x Tube |
Valve Inlet Port | 6mm Push To Connect |
Valve Outlet Port | 1/8 in BSPP |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 6mm Push To Connect, Valve Outlet Port 1/8 in BSPP, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch Male NPT Straight Through Jack Hammer Coupler, PK 6 (CU-801-D6)
- FIELD CONTROLS 12M+Mg2 12" Draft Regulator For (12M+MG2)
- MAXIM Birotational Motor 4 Bolt Flange, 4.74 Id, 770 Rpm, 2031 PSI (271402)
- KSM Ball Bearing, 1.25in. Bore, 2 Rubber Seals (R20-2RS)
- LEGRIS Axial Valve, BSPP, 1/2" x 1/2" (4202 15 21 20)
- LEGRIS Compact Flow Control, 8mm Tube, 1/8 In (7065 08 10)
- LEGRIS Flow Control Regulator, 1/4 In OD (7660 56 20)
- LEGRIS Quick Exhaust Valve, 1/2 In (7982 22 22)
- LEGRIS Axial Valve, FNPT, 1/2" x 1/2" (4203 15 22 20)
- LEGRIS Flow Control Regulator, Tube Sz 4mm (7010 04 10)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7015 56 11)
- Legris Pneumatic Valves