Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, Tube Sz 5/16 In
Mfr # 7015 08 11
Zoro # G0477696
original price:
$41.57
41% off
new price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 158 Degrees F
- Directions Controlled 1
- Connection MNPT x Tube
- Valve Inlet Port 5/16 in Push To Connect
- Valve Outlet Port 1/8 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7015 08 11
- Zoro # G0477696
- UPC # 820099318486
- Country of Origin Spain
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/8" |
Tube Size | 5/16" |
Details
Item | Flow Control Valve |
Max. Temp. | 158 Degrees F |
Directions Controlled | 1 |
Connection | MNPT x Tube |
Valve Inlet Port | 5/16 in Push To Connect |
Valve Outlet Port | 1/8 in NPT |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 5/16 in Push To Connect, Valve Outlet Port 1/8 in NPT, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 0.750 In D, 48 In (3/4 SOFT CTL X 48)
- PRIMEFIT 3/8" Push On Barb to 1/4" Male Hose End, 25PCS (HRK38P14M-B25-P)
- INGERSOLL-RAND Inlet Filter, For 50-100 HP Compressors (39708466)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN4)
- LEGRIS Flow Control Regulator, 8mm OD (7660 08 17)
- LEGRIS Lockout Valve, 1/2 In, Brass (7886 22 22)
- LEGRIS Compact Flow Control, 12mm Tube, 3/8 In (7065 12 17)
- LEGRIS Flow Control Regulator, 12mm (7770 12 00)
- LEGRIS Flow Control Regulator, Tube Sz 4mm (7010 04 10)
- LEGRIS FlowCntrl Regulator, Comp, 1/4", 1/8"P, MNPT (7065 56 11)
- ZORO SELECT Pneu Valve Actuator, 1/4 In, 10-43/64 In L (4350016180)
- Legris Pneumatic Flow Control Valves