Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, Tube Sz 4mm
Mfr # 7010 04 10
Zoro # G2155422
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 1
- Max. Temp. 158 Degrees F
- Connection BSPP x Tube
- Valve Inlet Port 4mm Push To Connect
- Valve Outlet Port 1/8 in BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7010 04 10
- Zoro # G2155422
- UPC # 820099316451
- Country of Origin Spain
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/8" |
Tube Size | 4mm |
Details
Item | Flow Control Valve |
Directions Controlled | 1 |
Max. Temp. | 158 Degrees F |
Connection | BSPP x Tube |
Valve Inlet Port | 4mm Push To Connect |
Valve Outlet Port | 1/8 in BSPP |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 4mm Push To Connect, Valve Outlet Port 1/8 in BSPP, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 181 in. OC (B178K)
- RULAND Shaft Collar, Clamp, 2Pc, 36mm, Steel (MSP-36-F)
- THOMSON Support Rail, Steel, 1.250 In D, 48 In (LSRA20L48)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.125 Rod. (297085)
- LEGRIS Lockout Valve, 1/4 In, Brass (7886 14 14)
- LEGRIS FlowCntrl Regulator, Mini, 4mm, Tube x UNF (7660 04 20)
- LEGRIS Axial Valve, FNPT, 3/4" x 3/4" (4203 20 28 20)
- LEGRIS Flow Control Regulator, 8mm OD (7660 08 17)
- LEGRIS Pneumatic Threshold Sensor, 1/4 In (7808 04 14)
- LEGRIS Flow Control Regulator, 6mm OD (7660 06 10)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 5-51/64 In L (4350013440)
- Legris Pneumatic Flow Control Valves