Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, Tube Sz 12mm
Mfr # 7040 12 17
Zoro # G3481362
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 1
- Max. Temp. 158 Degrees F
- Connection BSPP x Tube
- Valve Inlet Port 12mm Push To Connect
- Valve Outlet Port 3/8 in BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7040 12 17
- Zoro # G3481362
- UPC # 820099319308
- Country of Origin France
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/8" |
Tube Size | 12mm |
Details
Item | Flow Control Valve |
Directions Controlled | 1 |
Max. Temp. | 158 Degrees F |
Connection | BSPP x Tube |
Valve Inlet Port | 12mm Push To Connect |
Valve Outlet Port | 3/8 in BSPP |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 12mm Push To Connect, Valve Outlet Port 3/8 in BSPP, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 12.5 MFD, 440V, Oval (4UHA7)
- PIX Belt, B Kevlar, 5/8 x 124 in. OC (B121K)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (2C)
- DIXON Automotive Male Plug, Steel, 1/4" (DCP1)
- LEGRIS Flow Control Regulator, 4mm OD (7065 04 11)
- LEGRIS Axial Valve, FNPT, 2" x 2" (4203 50 44 20)
- LEGRIS Flow Control Regulator, 4mm OD (7065 04 14)
- LEGRIS Flow Control Regulator, 3/8 In OD (7770 60 00)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7045 56 14)
- LEGRIS Flow Control Regulator, 6mm (7770 06 00)
- ARO Exhaust Port Flow Control, 3/8 In. NPT (20313-3)
- Legris Pneumatic Flow Control Valves