Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, Tube Sz 12mm
Mfr # 7010 12 21
Zoro # G2024897
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 158 Degrees F
- Directions Controlled 1
- Connection BSPP x Tube
- Valve Inlet Port 12mm Push To Connect
- Valve Outlet Port 1/2 in BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7010 12 21
- Zoro # G2024897
- UPC # 820099317311
- Country of Origin Spain
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 12mm |
Details
Item | Flow Control Valve |
Max. Temp. | 158 Degrees F |
Directions Controlled | 1 |
Connection | BSPP x Tube |
Valve Inlet Port | 12mm Push To Connect |
Valve Outlet Port | 1/2 in BSPP |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 12mm Push To Connect, Valve Outlet Port 1/2 in BSPP, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (SF-27)
- B B MANUFACTURING 680-D5M-09, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (680-D5M-09)
- TRITAN Thrust Washer, dia. 1.750in, 0.03in. Thick (TRA2840)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0625-40)
- LEGRIS Flow Control Regulator, 6mm OD (7660 06 10)
- LEGRIS Axial Valve, FNPT, 1/2" x 1/2" (4203 15 22 20)
- LEGRIS Compact Flow Control, 10mm Tube, 3/8 In (7065 10 17)
- LEGRIS Axial Valve, FNPT, 2" x 2" (4203 50 44 20)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7010 56 20)
- LEGRIS Axial Valve, BSPP, 1/2" x 1/2" (4202 15 21 20)
- SMC Flow Control Valve, 8mm Tube, 3/8 In (AS3211F-03-08SD)
- Legris Pneumatic Valves