Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, Tube Sz 12mm
Mfr # 7010 12 17
Zoro # G2074606
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 158 Degrees F
- Directions Controlled 1
- Connection BSPP x Tube
- Valve Inlet Port 12mm Push To Connect
- Valve Outlet Port 3/8 in BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7010 12 17
- Zoro # G2074606
- UPC # 820099317281
- Country of Origin Spain
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/8" |
Tube Size | 12mm |
Details
Item | Flow Control Valve |
Max. Temp. | 158 Degrees F |
Directions Controlled | 1 |
Connection | BSPP x Tube |
Valve Inlet Port | 12mm Push To Connect |
Valve Outlet Port | 3/8 in BSPP |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 12mm Push To Connect, Valve Outlet Port 3/8 in BSPP, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON BaylocCoupler2.5"x90deg, SwivFNPT 2", Buna (DBS61-200)
- MILTON T Style Coupler, 1/4" MNPT, PK10 (786)
- INGERSOLL-RAND Ultra Coolant, Compressor Oil, Bottle, 1.32 gal, 10 SAE Grade, 100 ISO Viscosity Grade (92692284)
- DEUBLIN Union Bearingless M16x1.5LH PT18 (1121-430-345)
- LEGRIS Flow Control Regulator, 8mm OD (7660 08 17)
- LEGRIS Flow Control Regulator, 6mm (7770 06 00)
- LEGRIS Flow Control Regulator, 8mm OD (7060 08 13)
- LEGRIS Quick Exhaust Valve, 1/2 In (7982 22 22)
- LEGRIS Flow Control Regulator, 4mm OD (7065 04 11)
- LEGRIS Flow Control Regulator, 1/4 In OD (7660 56 20)
- SMC Speed Control Valve, 10mm Tube, 1/8 In (AS2201F-01-10SA)
- Legris Pneumatic Valves