Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, Tube Sz 10mm
Mfr # 7040 10 13
Zoro # G3439764
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 1
- Max. Temp. 158 Degrees F
- Connection BSPP x Tube
- Valve Inlet Port 10mm Push To Connect
- Valve Outlet Port 1/4 in BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 7040 10 13
- Zoro # G3439764
- UPC # 820099319247
- Country of Origin France
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 10mm |
Details
Item | Flow Control Valve |
Directions Controlled | 1 |
Max. Temp. | 158 Degrees F |
Connection | BSPP x Tube |
Valve Inlet Port | 10mm Push To Connect |
Valve Outlet Port | 1/4 in BSPP |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 10mm Push To Connect, Valve Outlet Port 1/4 in BSPP, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Gearmotor, 1.25 HP, 60 cfm, 200 rpm (22UX81)
- SMC Sub-Plate, 1/4 in. NPT, 1.4 Cv (SY7000-27-1T)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3/4 in. Drive Universal Joint (49-66-6730)
- BUNTING BEARINGS Bearing, 1" I.D., 1-1/4" O.D., 1-1/4" L (EBCB162010)
- LEGRIS Flow Control Regulator, Tube Sz 4mm (7010 04 10)
- LEGRIS Pneumatic Threshold Sensor, 3/8 In (7808 04 18)
- LEGRIS Flow Control Regulator, 4mm OD (7065 04 14)
- LEGRIS Miniature Flow Control, 6mm Tube, 1/4 In (7665 06 13)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7045 56 14)
- LEGRIS Flow Control Regulator, 6mm OD (7660 06 10)
- ARO Pilot Valve, 1/4 in Port, 150 psi (E252PS)
- Legris Pneumatic Flow Control Valves