Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, Tube Sz 10mm
Mfr # 7010 10 21
Zoro # G1843703
original price:
$32.00
4% off
new price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 158 Degrees F
- Directions Controlled 1
- Connection BSPP x Tube
- Valve Inlet Port 10mm Push To Connect
- Valve Outlet Port 1/2 in BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7010 10 21
- Zoro # G1843703
- UPC # 820099317250
- Country of Origin Spain
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 10mm |
Details
Item | Flow Control Valve |
Max. Temp. | 158 Degrees F |
Directions Controlled | 1 |
Connection | BSPP x Tube |
Valve Inlet Port | 10mm Push To Connect |
Valve Outlet Port | 1/2 in BSPP |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 10mm Push To Connect, Valve Outlet Port 1/2 in BSPP, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 24 # of Teeth (80B24)
- PARKER Filter, 1/4 In Tube, 14.6 CFM, Nylon, PK10 (9933-11-DQ)
- MILTON INDUSTRIES HI-Flo V-Style 'A, M, V' 1/4" FN (764)
- MILLENNIUM FILTER Hydraulic Filter, replaces YAMASHIN PX040A, Pressure Line, 20 micron (ZX-PX040A)
- LEGRIS Lockout Valve, 1/4 In, Brass (7886 14 14)
- LEGRIS Flow Control Regulator, 3/8 In Tube Sz (7045 60 18)
- LEGRIS FlowCntrl Regulator, Comp, 3/8", 1/4"P, MNPT (7065 60 14)
- LEGRIS Flow Control Regulator, 10mm OD (7060 10 17)
- LEGRIS Quick Exhaust Valve, 3/8 In (7982 18 18)
- LEGRIS Compact Flow Control, 10mm Tube, 3/8 In (7065 10 17)
- VNE 2" Clamp Stainless Steel Pneumatic Ball Valve Inline (90C2.0C/100-5SC-XX)
- Legris Pneumatic Flow Control Valves