Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, Tube Sz 10mm
Mfr # 7010 10 17
Zoro # G0522855
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 158 Degrees F
- Directions Controlled 1
- Connection BSPP x Tube
- Valve Inlet Port 10mm Push To Connect
- Valve Outlet Port 3/8 in BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7010 10 17
- Zoro # G0522855
- UPC # 820099317212
- Country of Origin Spain
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/8" |
Tube Size | 10mm |
Details
Item | Flow Control Valve |
Max. Temp. | 158 Degrees F |
Directions Controlled | 1 |
Connection | BSPP x Tube |
Valve Inlet Port | 10mm Push To Connect |
Valve Outlet Port | 3/8 in BSPP |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 10mm Push To Connect, Valve Outlet Port 3/8 in BSPP, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 4-3/4 to 5-5/8In, SAE 562, PK10 (4155070)
- FAG BEARINGS Radial Bearing, Double Row, 35mm Bore (2207-2RS-TVH)
- BESTORQ Aftermarket replacement for A67K Simplicity 1690710(Deck 36") belt, A67K (A67K)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for P22A744 / WIX (B1SA0001023)
- LEGRIS Axial Valve, BSPP, 1/2" x 1/2" (4202 15 21 20)
- LEGRIS Flow Control Regulator, 6mm OD (7660 06 19)
- LEGRIS Axial Valve, FNPT, 1/2" x 1/2" (4203 15 22 20)
- LEGRIS Flow Control Regulator, Tube Sz 3/8 In (7045 60 14)
- LEGRIS Flow Control Regulator, Tube Sz 5/32 In (7010 04 20)
- LEGRIS Quick Exhaust Valve, 1/4 In (7982 14 14)
- FESTO Quick Exhaust Valve SEU-1/2-NPT (SEU-1/2-NPT)
- Legris Pneumatic Flow Control Valves