Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, Tube Sz 10mm
Mfr # 7010 10 13
Zoro # G2647461
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 1
- Max. Temp. 158 Degrees F
- Connection BSPP x Tube
- Valve Inlet Port 10mm Push To Connect
- Valve Outlet Port 1/4 in BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7010 10 13
- Zoro # G2647461
- UPC # 820099317175
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 10mm |
Details
Item | Flow Control Valve |
Directions Controlled | 1 |
Max. Temp. | 158 Degrees F |
Connection | BSPP x Tube |
Valve Inlet Port | 10mm Push To Connect |
Valve Outlet Port | 1/4 in BSPP |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 10mm Push To Connect, Valve Outlet Port 1/4 in BSPP, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 3/8, PK5 (87000-06-02)
- CENTURY Pump Motor, Capacitor-Start Design (T1102)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECP)
- DIXON Type B Female x 150lb., ASA Flange, 8" (FC3148)
- LEGRIS Compact Flow Control, 10mm Tube, 3/8 In (7065 10 17)
- LEGRIS Flow Control Regulator, 10mm OD (7060 10 17)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7010 08 10)
- LEGRIS FlowCntrl Regulator, Comp, 1/4", 1/8"P, MNPT (7065 56 11)
- LEGRIS Flow Control Regulator, 8mm OD (7060 08 10)
- LEGRIS Axial Valve, BSPP, 1/2" x 1/2" (4202 15 21 20)
- FESTO Non-Return Valve HB-1/8-QS-8 (HB-1/8-QS-8)
- Legris Pneumatic Flow Control Valves