Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, 8mm OD
Mfr # 7060 08 13
Zoro # G1641281
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 1
- Max. Temp. 158 Degrees F
- Connection BSPP x Tube
- Valve Inlet Port 8mm Push To Connect
- Valve Outlet Port 1/4 in BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 7060 08 13
- Zoro # G1641281
- UPC # 820099320342
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 8mm |
Details
Item | Flow Control Valve |
Directions Controlled | 1 |
Max. Temp. | 158 Degrees F |
Connection | BSPP x Tube |
Valve Inlet Port | 8mm Push To Connect |
Valve Outlet Port | 1/4 in BSPP |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 8mm Push To Connect, Valve Outlet Port 1/4 in BSPP, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, SS110, Stnls Stl, 1-1/2" (SS110112)
- PARKER Wand Only (928624)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25" OD (CA0225X050)
- TITAN Run Capacitor 35+5 MFD 440/370-Volt Oval (TOCFD355)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7015 56 11)
- LEGRIS Flow Control Regulator, 3/8 In OD (7770 60 00)
- LEGRIS Axial Valve, BSPP, 1/2" x 1/2" (4202 15 21 20)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7010 08 13)
- LEGRIS Flow Control Regulator, 8mm OD (7060 08 10)
- LEGRIS Flow Control Regulator, 8mm OD (7660 08 17)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS3201FG-N02-07S)
- Legris Pneumatic Flow Control Valves