Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, 6mm OD
Mfr # 7060 06 13
Zoro # G2034426
original price:
$34.21
21% off
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 158 Degrees F
- Directions Controlled 1
- Connection BSPP x Tube
- Valve Inlet Port 6mm Push To Connect
- Valve Outlet Port 1/4 in BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 7060 06 13
- Zoro # G2034426
- UPC # 820099320106
- Country of Origin France
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 6mm |
Details
Item | Flow Control Valve |
Max. Temp. | 158 Degrees F |
Directions Controlled | 1 |
Connection | BSPP x Tube |
Valve Inlet Port | 6mm Push To Connect |
Valve Outlet Port | 1/4 in BSPT |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 6mm Push To Connect, Valve Outlet Port 1/4 in BSPT, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (31XG62)
- TOMPKINS Hydraulic Fitting-Stainless04MJ-04FJX-04MJ TEE-SS (SS-6602-04-04-04-FG)
- X1 TOOLS 6 inch Hose Clamp (X1E-CON-CLA-HOS-6000x1)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287083)
- LEGRIS Flow Control Regulator, 6mm (7770 06 00)
- LEGRIS Quick Exhaust Valve, 1/8 In (7982 11 11)
- LEGRIS Compact Flow Control, 8mm Tube, 1/4 In (7065 08 13)
- LEGRIS Compact Flow Control, 8mm Tube, 1/8 In (7065 08 10)
- LEGRIS Flow Control Regulator, Tube Sz 6mm (7010 06 19)
- LEGRIS FlowCntrl Regulator, Comp, 1/4", 1/8"P, MNPT (7065 56 11)
- CAMOZZI Mc104-Av Soft Start Valve, 1/4" Ports, BSPp Thread Ports (MC104-AV)
- Legris Pneumatic Flow Control Valves