Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, 6mm OD
Mfr # 7060 06 10
Zoro # G1192843
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 1
- Max. Temp. 158 Degrees F
- Connection BSPP x Tube
- Valve Inlet Port 6mm Push To Connect
- Valve Outlet Port 1/8 in BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 7060 06 10
- Zoro # G1192843
- UPC # 820099320007
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/8" |
Tube Size | 6mm |
Details
Item | Flow Control Valve |
Directions Controlled | 1 |
Max. Temp. | 158 Degrees F |
Connection | BSPP x Tube |
Valve Inlet Port | 6mm Push To Connect |
Valve Outlet Port | 1/8 in BSPP |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 6mm Push To Connect, Valve Outlet Port 1/8 in BSPP, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, XPZ Cogged, 10 x 1212mm LP (XPZ1212)
- D&D Belt, 3VX, 0.375 x 67in OC (3VX670)
- DAYTON 3L410 V-Belt, 41" Outside Length, 3/8" Top Width, 1 Ribs (3L410)
- COXREELS Washer Hdpe .54Inid X 0.75Inod (6441-1)
- LEGRIS Axial Valve, BSPP, 1/2" x 1/2" (4202 15 21 20)
- LEGRIS Flow Control Regulator, 8mm OD (7060 08 10)
- LEGRIS Quick Exhaust Valve, 1/2 In (7982 22 22)
- LEGRIS Flow Control Regulator, Tube Sz 5/32 In (7010 04 20)
- LEGRIS Miniature Flow Control, 8mm Tube, 1/4 In (7665 08 13)
- LEGRIS Flow Control Regulator, 1/4 In OD (7065 56 14)
- ARROW PNEUMATICS Speed Control, Bronze, 1/4" Air Inlet, NPT (ASP - 2SCH)
- Legris Pneumatic Flow Control Valves