Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, 5/16 In Tube Sz
Mfr # 7015 08 14
Zoro # G2319886
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 158 Degrees F
- Directions Controlled 1
- Connection MNPT x Tube
- Valve Inlet Port 5/16 in Push To Connect
- Valve Outlet Port 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7015 08 14
- Zoro # G2319886
- UPC # 820099318523
- Country of Origin Spain
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 5/16" |
Details
Item | Flow Control Valve |
Max. Temp. | 158 Degrees F |
Directions Controlled | 1 |
Connection | MNPT x Tube |
Valve Inlet Port | 5/16 in Push To Connect |
Valve Outlet Port | 1/4 in NPT |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 5/16 in Push To Connect, Valve Outlet Port 1/4 in NPT, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Yoke Type, Needle, Without Ax. GuIDance, #STO10 (STO10)
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (3E)
- DAYTON Radial Bearing, Double Seal, 12mm Bore (1ZGF7)
- FESTO Suction Cup ESS-10-BS (ESS-10-BS)
- LEGRIS Quick Exhaust Valve, 1/8 In (7982 11 11)
- LEGRIS Flow Control Regulator, 1/8 In Tube Sz (7010 53 20)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7015 56 11)
- LEGRIS Flow Control Regulator, 6mm OD (7660 06 19)
- LEGRIS Axial Valve, FNPT, 3/4" x 3/4" (4203 20 28 20)
- LEGRIS FlowCntrl Regulator, Comp, 1/4", 1/8"P, MNPT (7065 56 11)
- ARMSTRONG 1/2In Pneumatic Flow Control Valve (S37929A 1/2 600RF)
- Legris Pneumatic Valves