Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, 4mm OD
Mfr # 7660 04 19
Zoro # G3432125
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 1
- Max. Temp. 158 Degrees F
- Connection MNPT x Tube
- Valve Inlet Port 4mm Push To Connect
- Valve Outlet Port M5 X 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7660 04 19
- Zoro # G3432125
- UPC # 820099328027
- Country of Origin Spain
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | M5 x 0.8 |
Tube Size | 4mm |
Details
Item | Flow Control Valve |
Directions Controlled | 1 |
Max. Temp. | 158 Degrees F |
Connection | MNPT x Tube |
Valve Inlet Port | 4mm Push To Connect |
Valve Outlet Port | M5 X 0.8 |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 4mm Push To Connect, Valve Outlet Port M5 X 0.8, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12S)
- CENTURY Pool Pump Motor, Split-Phase, 1 HP, 48Y Frame, 3,450 Nameplate RPM (BN25V1)
- DAYTON Motor Start Capacitor, 165V, 4-3/8 In. H (6FLV5)
- SKF Radial Ball Bearing, Sealed, 40mm Bore Dia (6208 2RS JEM)
- LEGRIS Flow Control Regulator, 8mm OD (7060 08 13)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7010 56 20)
- LEGRIS Axial Valve, FNPT, 1/2" x 1/2" (4203 15 22 20)
- LEGRIS FlowCntrl Regulator, Inline, 1/4"T, Tube (7770 56 00)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7040 08 13)
- LEGRIS Pneumatic Threshold Sensor, 3/8 In (7808 04 18)
- SMC Flow Control Valve, 10mm Tube, 1/2 In (AS4201F-04-10SD)
- Legris Pneumatic Valves