Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, 4mm OD
Mfr # 7060 04 10
Zoro # G1636826
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 158 Degrees F
- Directions Controlled 1
- Connection BSPP x Tube
- Valve Inlet Port 4mm Push To Connect
- Valve Outlet Port 1/8 in BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7060 04 10
- Zoro # G1636826
- UPC # 820099319933
- Country of Origin France
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/8" |
Tube Size | 4mm |
Details
Item | Flow Control Valve |
Max. Temp. | 158 Degrees F |
Directions Controlled | 1 |
Connection | BSPP x Tube |
Valve Inlet Port | 4mm Push To Connect |
Valve Outlet Port | 1/8 in BSPT |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 4mm Push To Connect, Valve Outlet Port 1/8 in BSPT, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3VX300 Cogged V-Belt, 30" Outside Length, 3/8" Top Width, 1 Ribs (2L380)
- DYNABRADE Shim Pack (51951)
- DAYTON 4/3V530 Banded V-Belt, 53-5/8" Outside Length, 1-1/2" Top Width, 4 Ribs (11X950)
- PARKER Filter Element Kit, 5 Microns (EK602VB)
- LEGRIS Flow Control Regulator, 6mm OD (7060 06 10)
- LEGRIS Axial Valve, BSPP, 1/2" x 1/2" (4202 15 21 20)
- LEGRIS Miniature Flow Control, 4mm Tube, 1/8 In (7665 04 10)
- LEGRIS Lockout Valve, 1/2 In, Brass (7886 22 22)
- LEGRIS Flow Control Regulator, Tube Sz 1/4 In (7045 56 11)
- LEGRIS Flow Control Regulator, 10mm (7770 10 00)
- ARO Control Package (59003-842)
- Legris Pneumatic Flow Control Valves