Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, 3/8 In Tube Sz
Mfr # 7045 60 18
Zoro # G0608431
original price:
$56.25
5% off
new price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 1
- Max. Temp. 158 Degrees F
- Connection MNPT x Tube
- Valve Inlet Port 3/8 in Push To Connect
- Valve Outlet Port 3/8 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7045 60 18
- Zoro # G0608431
- UPC # 820099717272
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/8" |
Tube Size | 3/8" |
Details
Item | Flow Control Valve |
Directions Controlled | 1 |
Max. Temp. | 158 Degrees F |
Connection | MNPT x Tube |
Valve Inlet Port | 3/8 in Push To Connect |
Valve Outlet Port | 3/8 in NPT |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 3/8 in Push To Connect, Valve Outlet Port 3/8 in NPT, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID CARRIAGE, 311A (19106)
- BAILEY HYDRAULICS International 25 Micron Filter Assembly (226007)
- WILKERSON Sight Dome Kit (LRP-95-249)
- DART CONTROLS DC Speed Control, 90VDC, 1.2A (130LC12)
- LEGRIS Flow Control Regulator, 5/16 In Tube Sz (7015 08 14)
- LEGRIS Lockout Valve, 1/8 In, Brass (7886 11 11)
- LEGRIS Flow Control Regulator, 8mm OD (7660 08 17)
- LEGRIS Flow Control Regulator, Tube Sz 3/8 In (7015 60 18)
- LEGRIS Lockout Valve, 1/2 In, Brass (7886 22 22)
- LEGRIS Lockout Valve, 1/4 In, Brass (7886 14 14)
- DELTROL 1/4IN NPT PNEUMATIC FLOW CONTROL VALVE (10000-02 F20B)
- Legris Pneumatic Flow Control Valves