Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, 3/8 In OD
Mfr # 7770 60 00
Zoro # G1410586
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 158 Degrees F
- Directions Controlled 1
- Connection Tube
- Valve Inlet Port 3/8 in Push To Connect
- Valve Outlet Port 3/8 in Push to Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7770 60 00
- Zoro # G1410586
- UPC # 820099518787
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Tube Size | 3/8" |
Details
Item | Flow Control Valve |
Max. Temp. | 158 Degrees F |
Directions Controlled | 1 |
Connection | Tube |
Valve Inlet Port | 3/8 in Push To Connect |
Valve Outlet Port | 3/8 in Push to Connect |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 3/8 in Push To Connect, Valve Outlet Port 3/8 in Push to Connect, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Assembly, Fuel Gas Swivel (S600535-1)
- DIXON Series 1-Miniature Regulator, 1/4" (R07-200R)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Deg, TS436 (TS436)
- DURA-SURE TORQUE Timing Belt, S5M, 15 x 690mm PL, T138 (150-S5M-690)
- LEGRIS Pilot Non Return Valve, T 8mm, 3/8 In (7894 08 17)
- LEGRIS Flow Control Regulator, 8mm OD (7660 08 17)
- LEGRIS FlowCntrl Regulator, Comp, 3/8", 3/8"P, MNPT (7065 60 18)
- LEGRIS Flow Control Regulator, 6mm OD (7660 06 10)
- LEGRIS FlowCntrl Regulator, Comp, 3/8", 1/4"P, MNPT (7065 60 14)
- LEGRIS Flow Control Regulator, 6mm (7770 06 00)
- LEGRIS Quick Exhaust Valve, 3/8 In (7982 18 18)
- Legris Pneumatic Flow Control Valves