Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, 1/8 In OD
Mfr # 7665 53 11
Zoro # G0557252
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 158 Degrees F
- Directions Controlled 1
- Connection MNPT x Tube
- Valve Inlet Port 1/8 in Push To Connect
- Valve Outlet Port 1/8 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7665 53 11
- Zoro # G0557252
- UPC # 820099329130
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/8" |
Tube Size | 1/8" |
Details
Item | Flow Control Valve |
Max. Temp. | 158 Degrees F |
Directions Controlled | 1 |
Connection | MNPT x Tube |
Valve Inlet Port | 1/8 in Push To Connect |
Valve Outlet Port | 1/8 in NPT |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 1/8 in Push To Connect, Valve Outlet Port 1/8 in NPT, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cartridge Valve, Pressure Reducing, 8 GPM (PRH081S50)
- SPEEDAIRE Air Compressor Pump, 20 hp, 25 hp, 30 hp, 2 Stage, 6.3333 qt Oil Capacity, 4 Cylinder (R2-30A-P10)
- D&D Timing Belt, 3M, 9 x 339mm PL, T113 (339-3M-09)
- NSK NSK-6204DDU, 6200 Series Single Row Deep Groove Ball Bearing, 6204DDU (6204DDU)
- LEGRIS Pilot Non Return Valve, T 6mm, 1/8 In (7894 06 10)
- LEGRIS Axial Valve, BSPP, 1/2" x 1/2" (4202 15 21 20)
- LEGRIS Flow Control Regulator, 12mm (7770 12 00)
- LEGRIS Flow Control Regulator, Tube Sz 3/8 In (7045 60 14)
- LEGRIS Flow Control Regulator, 10mm OD (7060 10 17)
- LEGRIS Flow Control Regulator, 6mm OD (7060 06 13)
- LEGRIS Flow Control Regulator, 8mm OD (7660 08 17)
- Legris Pneumatic Flow Control Valves