Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, 1/4 In Tube Sz
Mfr # 7015 56 14
Zoro # G2326012
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 158 Degrees F
- Directions Controlled 1
- Connection MNPT x Tube
- Valve Inlet Port 1/4 in Push To Connect
- Valve Outlet Port 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7015 56 14
- Zoro # G2326012
- UPC # 820099538358
- Country of Origin Spain
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 1/4" |
Details
Item | Flow Control Valve |
Max. Temp. | 158 Degrees F |
Directions Controlled | 1 |
Connection | MNPT x Tube |
Valve Inlet Port | 1/4 in Push To Connect |
Valve Outlet Port | 1/4 in NPT |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 1/4 in Push To Connect, Valve Outlet Port 1/4 in NPT, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Segment, 5 3/4 In, Pk2 (41401)
- GATES Poly Chain GT Carbon Belts, 8MGT-2840-12 (8MGT-2840-12)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1/2, PK3 (DPEF070908)
- CONRADER Pressure Relief Valve, Brass Ball (1299B-CE-350)
- LEGRIS Flow Control Regulator, 1/2 In OD (7770 62 00)
- LEGRIS Flow Control Regulator, 4mm OD (7065 04 14)
- LEGRIS Flow Control Regulator, Tube Sz 6mm (7010 06 19)
- LEGRIS FlowCntrl Regulator, Inline, 5/32"T, Tube (7770 04 00)
- LEGRIS Quick Exhaust Valve, 1/4 In (7982 14 14)
- LEGRIS Quick Exhaust Valve, 1/2 In (7982 22 22)
- LEGRIS FlowCntrl Regulator, Mini, 5/32", 1/8", MNPT (7665 04 11)
- Legris Pneumatic Valves