Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, 1/4 In Tube Sz
Mfr # 7010 56 20
Zoro # G1152907
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 158 Degrees F
- Directions Controlled 1
- Connection Tube x UNF
- Valve Inlet Port 1/4 in Push To Connect
- Valve Outlet Port 10-32 UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 7010 56 20
- Zoro # G1152907
- UPC # 820099317373
- Country of Origin Spain
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 10-32 |
Tube Size | 1/4" |
Details
Item | Flow Control Valve |
Max. Temp. | 158 Degrees F |
Directions Controlled | 1 |
Connection | Tube x UNF |
Valve Inlet Port | 1/4 in Push To Connect |
Valve Outlet Port | 10-32 UNF |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 1/4 in Push To Connect, Valve Outlet Port 10-32 UNF, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 160 Teeth, Length 60.0 In (1DHN5)
- MVP MASTER RAM SERIES 4" Air Filter Box with Mat (4" Air Filter Box with Mat)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 45'' Long x 8 Ribs Wide - 450J8 (450J8)
- BETA 1 FILTERS Air Filter replacement filter for AJ135C / GAST (B1AF0002050)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7010 08 13)
- LEGRIS Pneumatic Threshold Sensor, 1/2 In (7808 04 22)
- LEGRIS Flow Control Regulator, 6mm OD (7660 06 10)
- LEGRIS Flow Control Regulator, 6mm OD (7660 06 19)
- LEGRIS Flow Control Regulator, 8mm OD (7060 08 10)
- LEGRIS Flow Control Regulator, 4mm OD (7660 04 19)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-D (GRLA-1/2-QS-12-D)
- Legris Pneumatic Flow Control Valves