Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, 1/4 In OD
Mfr # 7065 56 14
Zoro # G1289592
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 1
- Max. Temp. 158 Degrees F
- Connection MNPT x Tube
- Valve Inlet Port 1/4 in Push To Connect
- Valve Outlet Port 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7065 56 14
- Zoro # G1289592
- UPC # 820099321790
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 1/4" |
Details
Item | Flow Control Valve |
Directions Controlled | 1 |
Max. Temp. | 158 Degrees F |
Connection | MNPT x Tube |
Valve Inlet Port | 1/4 in Push To Connect |
Valve Outlet Port | 1/4 in NPT |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 1/4 in Push To Connect, Valve Outlet Port 1/4 in NPT, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 5 in Bore, 24 in Stroke, NFPA Double Acting (5VLX4)
- A & I PRODUCTS Metric Grease Fitting Counter Display 3.8" x7" x1.3" (A-MGFCD1)
- GATES Hi-Power II Belts, A136 (A136)
- DAYTON 3-Phase General Purpose Motor, 20 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (4GZC7)
- LEGRIS Flow Control Regulator, 1/4 In OD (7660 56 20)
- LEGRIS Miniature Flow Control, 8mm Tube, 1/4 In (7665 08 13)
- LEGRIS Axial Valve, FNPT, 3/4" x 3/4" (4203 20 28 20)
- LEGRIS FlowCntrl Regulator, Mini, 5/32", 1/8", MNPT (7665 04 11)
- LEGRIS FlowCntrl Regulator, Inline, 1/4"T, Tube (7770 56 00)
- LEGRIS Axial Valve, FNPT, 1/2" x 1/2" (4203 15 22 20)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Cast Iron (GLB23E D 2)
- Legris Pneumatic Valves