Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, 12mm
Mfr # 7770 12 00
Zoro # G2420591
original price:
$66.21
20% off
new price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 1
- Max. Temp. 158 Degrees F
- Connection Tube
- Valve Inlet Port 12mm Push To Connect
- Valve Outlet Port 12mm Push to Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7770 12 00
- Zoro # G2420591
- UPC # 820099534640
- Country of Origin Spain
- Category Pneumatic Flow Control Valves
Dimensions
Tube Size | 12mm |
Details
Item | Flow Control Valve |
Directions Controlled | 1 |
Max. Temp. | 158 Degrees F |
Connection | Tube |
Valve Inlet Port | 12mm Push To Connect |
Valve Outlet Port | 12mm Push to Connect |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 12mm Push To Connect, Valve Outlet Port 12mm Push to Connect, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #S6510 6-1/8, Male Connector, 6MM OD X G1/8 (S6510 6-1/8)
- FAIRCHILD 3/8IN 250PSI 0.5-30PSI NPT PNEUMATIC REGULATOR (30233)
- DAYTON 3/B60 Banded V-Belt, 63-3/4" Outside Length, 2" Top Width, 3 Ribs (3HFC1)
- LENOX Cutting Oil, 5 gal., Amber, Pail (1920852)
- LEGRIS Miniature Flow Control, 8mm Tube, 1/8 In (7665 08 10)
- LEGRIS Flow Control Regulator, Tube Sz 5/32 In (7010 04 20)
- LEGRIS Quick Exhaust Valve, 1/4 In (7982 14 14)
- LEGRIS Flow Control Regulator, 1/8 In Tube Sz (7010 53 20)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7045 56 14)
- LEGRIS Flow Control Regulator, 4mm OD (7065 04 14)
- AIGNEP USA Universal Flow Control, 1/4In Tube, 1/8In (88973-04-02)
- Legris Pneumatic Flow Control Valves