Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, 10mm OD
Mfr # 7060 10 17
Zoro # G3320633
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 1
- Max. Temp. 158 Degrees F
- Connection BSPP x Tube
- Valve Inlet Port 10mm Push To Connect
- Valve Outlet Port 3/8 in BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7060 10 17
- Zoro # G3320633
- UPC # 820099320533
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/8" |
Tube Size | 10mm |
Details
Item | Flow Control Valve |
Directions Controlled | 1 |
Max. Temp. | 158 Degrees F |
Connection | BSPP x Tube |
Valve Inlet Port | 10mm Push To Connect |
Valve Outlet Port | 3/8 in BSPT |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 10mm Push To Connect, Valve Outlet Port 3/8 in BSPT, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 46" Outside Length, 2/3" Top Width, 1 Ribs (B43/5L460)
- GLOBAL GSC-087-Z Set Screw Collar (GSC-087-Z)
- RULAND Shaft Collar, Quick Clamp, 1-1/8 In, Alum (QCL-18-A)
- BESTORQ 8VX1600 Cogged Belt, 160 in Outside Length, 1 in Top Width, 1 Ribs (8VX1600)
- LEGRIS Flow Control Regulator, 3/8 In Tube Sz (7045 60 18)
- LEGRIS Flow Control Regulator, 8mm OD (7660 08 17)
- LEGRIS Miniature Flow Control, 8mm Tube, 3/8 In (7665 08 17)
- LEGRIS Flow Control Regulator, Tube Sz 5/32 In (7010 04 20)
- LEGRIS Flow Control Regulator, Tube Sz 4mm (7010 04 10)
- LEGRIS Compact Flow Control, 12mm Tube, 3/8 In (7065 12 17)
- PARKER 0 1/2In Npt Pneumatic Flow Control Valve (32500419)
- Legris Pneumatic Flow Control Valves