Shop All Pneumatic Flow Control Valves
Legris
Flow Control Regulator, 10mm OD
Mfr # 7060 10 13
Zoro # G0293185
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 1
- Max. Temp. 158 Degrees F
- Connection BSPP x Tube
- Valve Inlet Port 10mm Push To Connect
- Valve Outlet Port 1/4 in BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 7060 10 13
- Zoro # G0293185
- UPC # 820099550503
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 10mm |
Details
Item | Flow Control Valve |
Directions Controlled | 1 |
Max. Temp. | 158 Degrees F |
Connection | BSPP x Tube |
Valve Inlet Port | 10mm Push To Connect |
Valve Outlet Port | 1/4 in BSPP |
Valve Max. Pressure Rating | 145 psi |
Pressure Range | 14.5 to 145 psi |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 10mm Push To Connect, Valve Outlet Port 1/4 in BSPP, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 49.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (3XA79)
- CHIEF Power Unit, 2 hp, 12VDC, 2500 psi (253100)
- INGERSOLL-RAND Valve (MC10B-A302)
- MAIN FILTER Hydraulic Filter, replaces OMT CR200G, Return Line, 10 micron, Outside-In (MF0062318)
- LEGRIS Axial Valve, FNPT, 3/4" x 3/4" (4203 20 28 20)
- LEGRIS Flow Control Regulator, 6mm OD (7660 06 10)
- LEGRIS Flow Control Regulator, 4mm OD (7065 04 11)
- LEGRIS Compact Flow Control, 12mm Tube, 3/8 In (7065 12 17)
- LEGRIS Pilot Non Return Valve, T 8mm, 3/8 In (7894 08 17)
- LEGRIS Flow Control Regulator, 10mm OD (7060 10 17)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 2" (DAN501S-C1-2)
- Legris Pneumatic Flow Control Valves