Shop All Compression Tube Fittings
Legris
Fitting, 31/32", Brass, BSPP
Mfr # 0101 06 10
Zoro # G805277727
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- System of Measurement Imperial
- Application Air, Compressors, Cooling, Fluid Transfer, Lubrication, Machinery, Non-Potable Water
- Maximum Operating Pressure 2,175 psi
- Hex Size 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0101 06 10
- Zoro # G805277727
- Country of Origin France
- Category Compression Tube Fittings
Dimensions
Hex Size | 13 mm |
Fitting Side A Pipe Size | 1/8 in |
Overall Length | 31/32 in |
Fitting Side B Tube Outer Diameter | 6 mm |
Pipe Size | 1/8 in |
Thread Size A | 1/8 |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 6 mm |
Threading Size | 1/8 |
Description
Metric Brass Compression Fitting, Application Air, Compressors, Cooling, Fluid Transfer, Lubrication, Machinery, Non-Potable Water, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 6 mm, Maximum Operating Pressure 2,175 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 31/32 in, Specific Fitting Shape Straight Connector, Fitting Side A Pipe Size 1/8 in, Compatible Fitting Brands Parker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" NOM C Copper Union (633W 1/2)
- BEMIS MFG.. WHT ElongPlas Toil Seat (1955CT 000)
- SLOAN Bathroom Faucet EBF-650-BAT-BDM-CP-0.5GPM-MLM-IR-BT-FCT Low Base Body (3315137BT)
- KOHLER Replacement Screw, 1-1/4 in (76044)
- LEGRIS 10mm Compression Brass Equal Straight Union 10PK (0106 10 00)
- LEGRIS Brass Metric Compression Fitting (0124 28 00)
- LEGRIS Brass Metric Compression Fitting (0105 05 13)
- LEGRIS 8mm Compression Brass Sleeve 50PK (0124 08 00)
- LEGRIS Brass Metric Compression Fitting (0106 15 00)
- LEGRIS Brass Metric Compression Fitting (0101 08 68)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-04-02-SS)
- Legris Compression Tube Fittings