Shop All Compression Tube Fittings
Legris
Fitting, 29/32", Brass, BSPP
Mfr # 0101 04 10
Zoro # G805277741
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Overall Length 29/32 in
- System of Measurement Imperial
- Fitting Side A Connection Type BSPP
- Compatible Fitting Brands Parker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0101 04 10
- Zoro # G805277741
- Country of Origin France
- Category Compression Tube Fittings
Dimensions
Overall Length | 29/32 in |
Pipe Size | 1/8 in |
Thread Size A | 1/8 |
Fitting Side A Pipe Size | 1/8 in |
Hex Size | 10 mm, 13 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
For Tube Outside Diameter | 4 mm |
Fitting Pipe Size | 1/8 in |
Threading Size | 1/8 |
Description
Metric Brass Compression Fitting, Application Air, Compressors, Cooling, Fluid Transfer, Lubrication, Machinery, Non-Potable Water, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 4 mm, Maximum Operating Pressure 3,335 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 29/32 in, Specific Fitting Shape Straight Connector, Fitting Side A Pipe Size 1/8 in, Compatible Fitting Brands Parker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT9)
- USA INDUSTRIALS Clear PVC Tubing -1/2" ID x 5/8" OD x 100 Ft. L (ZUSA-HT-74)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (527-HA8ABCP)
- BOBRICK B685 Bright Stainless Steel Tissue Holder (B685)
- LEGRIS 12mm Compression Brass Equal Straight Union 10PK (0106 12 00)
- LEGRIS 4mm Compression Brass Equal Straight Union 10PK (0106 04 00)
- LEGRIS 6mm Female Compression Brass Nut 50PK (0110 06 00)
- LEGRIS 4mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 04 13)
- LEGRIS 10mm Compression Brass Equal Straight Union 10PK (0106 10 00)
- LEGRIS 6mm Compression Brass Equal Straight Union 10PK (0106 06 00)
- PARKER 5/8" Compression Tube Support (P10TS8)
- Legris Tube Fittings