Shop All Compression Tube Fittings
Legris
Fitting, 27/32", Brass, Metric
Mfr # 0101 04 19
Zoro # G605277743
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Fitting Side B Tube Outer Diameter 4 mm
- Fitting Side A Pipe Size 5 mm
- Standards CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
- Maximum Operating Pressure 3,335 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0101 04 19
- Zoro # G605277743
- Country of Origin France
- Category Compression Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Side A Pipe Size | 5 mm |
Pipe Size | 5 mm |
Overall Length | 27/32 in |
Hex Size | 10 mm |
Thread Size A | M5 x 0.8 |
Threading Size | M5 x 0.8 |
Fitting Pipe Size | 5 mm |
For Tube Outside Diameter | 4 mm |
Description
Metric Brass Compression Fitting, Application Air, Compressors, Cooling, Fluid Transfer, Lubrication, Machinery, Non-Potable Water, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 4 mm, Maximum Operating Pressure 3,335 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 27/32 in, Specific Fitting Shape Straight Connector, Fitting Side A Pipe Size 5 mm, Compatible Fitting Brands Parker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-3079)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 60 ft Length, Type L (620F)
- ZORO SELECT 1" FNPT Galvanized Cap (5P903)
- ZORO SELECT Straight Adapter, Steel, 3/4 in, NPT x BSPT (ZUSA-PF-8963)
- LEGRIS Brass Metric Compression Fitting (0106 14 00)
- LEGRIS 4mm Compression Brass Sleeve 50PK (0124 04 00)
- LEGRIS 6mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 06 13)
- LEGRIS 12mm Compression Brass Sleeve 50PK (0124 12 00)
- LEGRIS 6mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 06 10)
- LEGRIS Brass Metric Compression Fitting (0101 08 68)
- PARKER 3/8" Compression Tube Support (P6TS4)
- Legris Compression Tube Fittings